Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Gripper, 1-1/8" L, Tension Fit, PK50

  • Mfr # 818801

  • Zoro # G5092810


product price: $26.59
/pk 50, $0.53/ea

Key Features

Type
Tension Fit
Material
Plastic
Color
Black
Width
5/8 in
Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818801
Zoro #
G5092810
UPC #
-
Country of Origin
Germany

Dimensions

Width
5/8 in
Length
1 1/8 in
Height
1 1/8 in
Material Thickness
1/4 in
Overall Width
5/8 in
Overall Height
1 1/8 in

Details

Item
Card Holder
Type
Tension Fit
Material
Plastic
Color
Black
For Use With
Holds Upto 1mm Thick Card
Number Series
Blank
Legend
No Legend
Product Type
Badge Holder
Badge Pouch Material
Plastic
Badge Orientation
Vertical
Background Color
Black
Badge Attachment
Breakaway Clasp
Retractability
Non-Retractable

Description

Badge Holder, Tension Fit, Number Series Blank, Material Plastic, Color Black, Length 1 1/8 in, Width 5/8 in, Height 1 1/8 in, Legend No Legend, For Use With Badges, ID Cards, Material Thickness 1/4 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.