Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Info Sign, 6-1/8"W x4-3/8"H

  • Mfr # 480123

  • Zoro # G7319413


product price: $28.19
/ea

Key Features

Size
6-1/8" x 4-3/8"
Mounting Style
Screw Fixings, Self Adhesive Discs
Material
Plastic, Aluminum
Height
4.56"
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480123
Zoro #
G7319413
UPC #
-
Country of Origin
Poland

Dimensions

Size
6-1/8" x 4-3/8"
Height
4.56"
Width
6.25"
Length
0.5"

Details

Item
Info Sign,6-1/8"W x4-3/8"H
Mounting Style
Screw Fixings, Self Adhesive Discs
Material
Plastic, Aluminum
Color
Silver
Includes
Clear Acrylic Front Panel, Pre-Drilled Heavy Aluminum Frame, Screws And Anchors For Wall Mounting, Adhesive Disks For Other Mounting Choices
Type
Rectangle

Description

Info Sign,6-1/8 In.W x4-3/8 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.