Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Box, 11" H, 54 Units Capacity

  • Mfr # 195323

  • Zoro # G5092759


product price: $136.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Gray
Width
11 3/4 in
Height
11 in
Depth
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195323
Zoro #
G5092759
UPC #
00005546103758
Country of Origin
Poland

Dimensions

Width
11 3/4 in
Height
11 in
Depth
4 5/8 in
Outside Height
11 in
Outside Width
11 7/8 in
Outside Depth
4 5/8 in

Details

Item
Key Box
Key Capacity
54
Material
Aluminum
Color
Gray
Includes
(6) Colored Key Clip Key Holders, Mounting Kit
Finish
Brushed Aluminum
Door
Right Opening
Built-In
Key Hooks
Key Capacity (Units)
54
Type
Wall Mount
For Use With
Key Storage
Features
Security Lock
Application
Key Storage
Number of Key Hooks
54
Number of Key Racks
54
Includes Key Tags
Includes Key Tags
Includes Mounting Hardware
Mounting Hardware Included
Locking Style
Single Key

Description

Key Box, Wall Mount, Key Capacity (Units) 54, Height 11 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.