Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Box, 11" H, 54 Units Capacity

  • Mfr # 197723

  • Zoro # G5113199


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Gray
Width
11 3/4 in
Height
11 in
Depth
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197723
Zoro #
G5113199
UPC #
-
Country of Origin
Poland

Dimensions

Width
11 3/4 in
Height
11 in
Depth
4 5/8 in
Outside Width
11 7/8 in
Outside Height
11 in
Outside Depth
4 5/8 in

Details

Item
Key Box
Key Capacity
54
Material
Aluminum
Color
Gray
Includes
(6) Colored Key Clip Key Holders, Mounting Kit
Finish
Brushed Aluminum
Key Capacity (Units)
54
For Use With
Key Storage
Door
Right Opening
Type
Wall Mount
Built-In
Key Hooks
Features
Wall Mountable, Combination Lock, Adjustable Height
Capacity
54 Key
Application
Key Storage
Number of Key Hooks
54
Includes Mounting Hardware
Mounting Hardware Included
Locking Style
Dial Combination
Includes Key Tags
Includes Key Tags
Number of Key Racks
54

Description

Key Box, Wall Mount, Key Capacity (Units) 54, Height 11 in, Depth 4 5/8 in, Width 11 3/4 in, Aluminum, Built-In Key Hooks, Door Right Opening, Finish Brushed Aluminum, For Use With Key Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.