Key Tag, Plastic, Black, 6PK
- Mfr # 1957-01
- Zoro # G306439785
product price:Â
$
12.85
/pk of 6, $2.14/ea
Key Features
Material
Plastic
Height
0.75 in
Width
4 in
Color
Black
Length
4.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1957-01
- Zoro #
- G306439785
- UPC #
- -
- Country of Origin
- Germany
- Material
- Plastic
- Color
- Black
Dimensions
- Height
- 0.75 in
- Width
- 4 in
- Length
- 4.25 in
Description
Key tags store label-side out on the rack for fast access. Keys hang behind tags when stored on the rack sold separately. Label window securely snaps shut to keep label secure. Paper insert can be changed as needed. Key tags include blank label inserts. Label template is available online. Each tag holds several keys.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.