Zoro Homepage

Lanyard, 17" L, Safety Release, PK10

  • Mfr # 812732

  • Zoro # G5092740


product price: $66.69
/pk 10, $6.67/ea

Key Features

Type
Safety Release
Material
Textile
Width
5/8 in
Length
17 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812732
Zoro #
G5092740
UPC #
-
Country of Origin
China

Dimensions

Width
5/8 in
Length
17 in
Height
17 in
Material Thickness
1/16 in
Overall Width
5/8 in
Overall Height
17 3/8 in
Retractable Cord Extended Length
17 3/8 in
Lanyard Strap Width
5/8 in
Lanyard Strap Length
17 3/8 in

Details

Item
Lanyard
Type
Safety Release
Material
Textile
Color
Dark Green
Includes
Carabiner
For Use With
Badges, ID Cards
Legend
No Legend
Number Series
Blank
Features
Silky-Soft Textile Quality
Product Type
Lanyard
Retractability
Non-Retractable
Badge Attachment
Snap Hook
Badge Orientation
Horizontal, Vertical
Background Color
Green

Description

Lanyard, Safety Release, Number Series Blank, Material Textile, Color Dark Green, Length 17 in, Width 5/8 in, Height 17 in, Legend No Legend, For Use With Badges, ID Cards, Includes Carabiner, Material Thickness 1/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.