Shop DURABLE OFFICE PRODUCTS
Create Account
Laptop Stand Rise - Up to 17in Screen Support - 11.02 lb Load Capacity - 12.60in Height x 9.06in
- Mfr # 505023
- Zoro # G923364187
product price:Â
$
149.99
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
- 505023
- Zoro #
- G923364187
- UPC #
- -
- Country of Origin
- China
Description
Laptop Stand Rise - Up to 17in Screen Support - 11.02 lb Load Capacity - 12.60in Height x 9.06in Width x 11.02in Depth - Desktop, Tabletop - Aluminum - Silver - For Notebook, Tablet, Monitor - Foldable, Adjustable Tilt, Ergonomic, Adjustable Angle, Non-slip, Ventilation Holes, Robust, Adjustable,, Rubber Pad, Scratch Resistant,...