Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR MICROSOFT SURFACE PRO 8, 9, PRO X, 13IN, 3:2
- Mfr # BPTMS002
- Zoro # G614873387
product price:Â
$
56.99
/ea
Key Features
Width
11.06 in
Color
Black
Includes
Bright Screen Privacy Filter for Microsoft Surface Pro 8, 9, Pro X, 13in, 3:2, BPTMS002 COMPLY Adhesive Strips
Aspect Ratio
3:2
Durability
Scratch Resistant, Fingerprint Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPTMS002
- Zoro #
- G614873387
- UPC #
- 638060338490
- Country of Origin
- United States
- Color
- Black
- Includes
- Bright Screen Privacy Filter for Microsoft Surface Pro 8, 9, Pro X, 13in, 3:2, BPTMS002 COMPLY Adhesive Strips
- Aspect Ratio
- 3:2
- Durability
- Scratch Resistant, Fingerprint Resistant
- Display Type Supported
- LCD
- Touch Compatibility
- Yes
- Compatibility
- Microsoft Surface Pro 8, 9 or Pro X, 13in Notebook
- Screen Attachment
- Flip, Adhesive Strip
- Blue Light Reduction
- Yes
- Orientation
- Landscape
- Device Supported
- 2 in 1 Notebook
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
- Features
- Privacy, Reversible Matte-to-Matte
- Film Classification
- Bright Screen
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Compatible Devices
- 2 in 1 Notebook
Dimensions
- Width
- 11.06 in
- Viewing Area Dimension
- 11.06 in x 8.03 in
- Display Size Supported
- 13 in
- Height
- 8.03 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.