Zoro Homepage

Magnetic Duraframe, Half Letter Size, PK2

  • Mfr # 472123

  • Zoro # G907141292


product price: $13.89
/pk 2, $6.95/ea

Key Features

Material
Plastic
Width
9.5
Height
6.56
Size
5-1/2 in x 8-1/2 in
Depth
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472123
Zoro #
G907141292
UPC #
-
Country of Origin
Poland

Dimensions

Width
9.5
Height
6.56
Size
5-1/2 in x 8-1/2 in
Depth
0.06

Details

Item
Signage
Color
Silver
Material
Plastic

Description

Magnetic Duraframe,Half Letter Size, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.