Zoro Homepage

Magnetic Duraframe Sun Document Sig, PK2

  • Mfr # 400123

  • Zoro # G007141291


product price: $46.59
/pk 2, $23.30/ea

Key Features

Color
Silver
Material
Plastic
Height
12.25
Size
Tabloid Size
Depth
0.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400123
Zoro #
G007141291
UPC #
-
Country of Origin
Poland

Dimensions

Width
18
Height
12.25
Size
Tabloid Size
Depth
0.06

Details

Item
Signage
Color
Silver
Material
Plastic

Description

Magnetic Duraframe Sun Document Sig, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.