Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Water-Resistant Sign Holde, PK5

  • Mfr # 501919

  • Zoro # G809440165


product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
13 in
Width
10 in
Color
Clear
Length
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501919
Zoro #
G809440165
UPC #
-
Country of Origin
Germany

Dimensions

Size
Tabloid Size
Height
13 in
Width
10 in
Length
0.2 in

Details

Item
Magnetic Water-Resistant Sign Holde
Material
Plastic
Color
Clear

Description

Magnetic Water-Resistant Sign Holde, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.