
Mobile TV Cart Coworkstation, White
Mfr # 370202
Zoro # G109440070
product price: $1,719.99
/ea
Free Shipping & Returns
Key Features
Overall Height
51 in
Overall Width
22.5 in
Material
Metal
Monitor Size
65 in
Locking Mechanism
with Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370202
Zoro #
G109440070
UPC #
-
Country of Origin
Germany
Dimensions
Overall Height
51 in
Overall Width
22.5 in
Monitor Size
65 in
Length
22.5 in
Details
Material
Metal
Item
Tech Products
Locking Mechanism
with Lid
Number of Shelves
3
Cabinet Color
White
Number of doors
3
Number of wheels
4
Wheels with brakes
2
Number of handles
1
Description
Mobile TV Cart Coworkstation, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.