
Multimedia Projector Trolley, 3 Tier, Gr
Mfr # 370110
Zoro # G109584644
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Height
34.72 in
Length
17 in
Material
Plastic, Fiberglass, Metal, Resin, Steel
Width
20 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370110
Zoro #
G109584644
UPC #
-
Country of Origin
Germany
Dimensions
Height
34.72 in
Length
17 in
Width
20 in
Largest Shelf Size
20 in Width x 17.01 in Depth
Depth
17.01 in
Details
Material
Plastic, Fiberglass, Metal, Resin, Steel
Item
Multimedia Projector Trolley, 3 Tier, Gr
Color
Gray
Number of Shelves
3
Adjustable shelves
2
Number of wheels
4
Wheels with brakes
2
Product Name
System Overhead/Beamer Trolley
Product Type
Projector Stand
Features
Adjustable Shelf, Rotate, Sturdy, Durable, Tilt
Description
Multimedia Projector Trolley, 3 Tier, Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.