Rect. Desk, Pad w/ Overlay, 26"x20", Bk
Mfr # 720301
Zoro # G7320168
product price: $32.79
/eaSold in multiples of 5 for $163.95
Key Features
Material
Plastic
Width
25.75"
Height
0.13"
Length
20.63"
Includes
Desk Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720301
Zoro #
G7320168
UPC #
-
Country of Origin
Germany
Dimensions
Width
25.75"
Height
0.13"
Length
20.63"
Details
Item
Rect. Desk,Pad w/ Overlay,26"x20",Bk
Material
Plastic
Color
Black
Includes
Desk Pad
Features
Non-Slip, Anti-Glare/Minimizes Reflections
Description
Rect. Desk,Pad w/ Overlay,26 In.x20 In.,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.