Zoro Homepage

Reflective Safety Lanyard, 17", Sa, PK10

  • Mfr # 869209

  • Zoro # G807111234


product price: $71.29
/pk 10, $7.13/ea

Key Features

Material
nylon
Color
Orange
Width
3.56
Depth
3.56
Height
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869209
Zoro #
G807111234
UPC #
-
Country of Origin
China

Dimensions

Width
3.56
Depth
3.56
Height
2.56

Details

Item
Badges
Material
nylon
Color
Orange

Description

Reflective Safety Lanyard,17 In.,Sa, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.