
Self-Adhesive Sign Holder, Tabloid , PK5
Mfr # 501719
Zoro # G709440173
product price: $84.19
/pk 5, $16.84/ea
Free Shipping & Returns
Key Features
Size
Tabloid Size
Material
Plastic
Height
13 in
Width
10 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501719
Zoro #
G709440173
UPC #
-
Country of Origin
Germany
Dimensions
Size
Tabloid Size
Height
13 in
Width
10 in
Length
0.2 in
Details
Item
Self-Adhesive Sign Holder, Tabloid
Material
Plastic
Color
Clear
Description
Self-Adhesive Sign Holder, Tabloid, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.