Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sherpa Soho Desktop Reference Syste, PK5

  • Mfr # 555001

  • Zoro # G607111243


product price: $62.69
/pk 5, $12.54/ea

Key Features

Color
Black
Material
polypropylene
Width
10.38
Height
3
Depth
13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555001
Zoro #
G607111243
UPC #
-
Country of Origin
Germany

Dimensions

Width
10.38
Height
3
Depth
13.5

Details

Item
Reference System
Color
Black
Material
polypropylene

Description

Sherpa Soho Desktop Reference Syste, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.