SHERPA SoHo Document Holder, 10 Panels, 13.5 x 3 x 10.38, Black Borders

  • Mfr # 555001

  • Zoro # G315511083


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
20
Depth
3 in
Color
Black
Mounting Type
Desktop
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555001
Zoro #
G315511083
UPC #
616528901790
Country of Origin
Germany

Dimensions

Depth
3 in
Width
13.5 in
Height
10.38 in

Details

Sheet Capacity
20
Color
Black
Item
Countertop Catalog Reference Racks
Mounting Type
Desktop
Material
Polypropylene

Description

Unlock effortless organization with the SHERPA SoHo Document Holder by DURABLE. This German-designed organizational tool is meticulously crafted for anyone seeking unparalleled efficiency. Made with German precision, this document holder is a testament to quality, ensuring lasting durability. Say goodbye to flimsy alternatives and embrace the reliability of SHERPA. Experience efficiency at your fingertips with easy-load, glare-free, and scratch-resistant pockets. Each high-quality sleeve is engineered to keep your documents crease and tear-free, even with frequent handling. The durable base and rubber grips also provide a stable foundation that wont slide or tip over. With five pockets capable of displaying up to 10 letter-size sheets, SHERPA is the go-to solution for organizing schedules, SOPs, directories, class lists, instructions, charts, maps, emergency numbers, menus, team rosters - any frequently referenced paperwork. The top-loading design keeps documents in portrait mode and allows for quick and efficient updates. SHERPA understands the dynamic needs of your workspace. This document holder offers a space-saving design that is perfect for small and compact workspaces. For over 100 years, DURABLE has been synonymous with quality, design, and functionality. As a testament to this legacy, DURABLE products combine innovative design with a wealth of experience. Trust in a brand that understands the importance of organization for enhancing productivity. Bring order to your daily routine and make referencing crucial information a breeze. Choose SHERPA for an organized, streamlined, and optimized workspace. Choose DURABLE and experience the difference that quality and innovation can make.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.