
SWINGCLIP POLYPROPYLENE REPORT COVER, LETTER SIZE, CLEAR/BLACK CLIP, 5PK (Discontinued)
- Mfr # 226401
- Zoro # G310807679
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226401
Zoro #
G310807679
UPC #
616528220914
Country of Origin
Poland
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Details
Item
Report Cover
Color
Clear
Material
Vinyl
Sheet Capacity
30
Features
Unpunched
Number of Fasteners
1
Sheet Standard
Letter
Description
Elegant contoured clip binds documents and holds them in place. Documents can be exchanged or removed quickly and easily. No need to punch holes. Front cover opens flat for easy viewing. Extra-rugged polypropylene is transparent on both sides. Black Clip. Front Cover Colors: Clear; Color Family: Clear; Back Cover Colors: Clear; Sheet Size: 8.5 x 11.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.