Tablet Holder, Universal, 2.2 lb
- Mfr # 894401
- Zoro # G623524898
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 1/4 in
Material
Metal, Plastic
Includes
Flexible Ball Joint, Swivel Arm
Overall Height
6 3/4 in
Mount Mechanism
Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 894401
- Zoro #
- G623524898
- UPC #
- 4005546740829
- Country of Origin
- China
Dimensions
- Overall Width
- 3 1/4 in
- Overall Height
- 6 3/4 in
- Overall Length
- 280 mm
- Wire Rope Length
- 280 mm
- Length
- 280 mm
- Fits Chest Size
- Anti-Theft Protection, Ergonomic, Flexible Gooseneck, Symmetrical Clamp Opening
Details
- Material
- Metal, Plastic
- Includes
- Flexible Ball Joint, Swivel Arm
- Mount Mechanism
- Clamp
- Standards
- DIN EN 45545-2
- Compatible Brand
- Universal
- Color
- Black
- Item
- Tablet Holder
- Weight Capacity
- 2.2 lb
- Features
- Anti-Theft Protection, Ergonomic, Flexible Gooseneck, Symmetrical Clamp Opening
- Compatible Series
- Universal
- Product Type
- Tablet Holder
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
Tablet Holder,Universal,2.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.