Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tablet Wall Dock, Clips, Plastic, 2.2lb Cap, 0.4"D Cap, CGY

  • Mfr # 893958

  • Zoro # G214898179


product price: $30.59
/ea

Key Features

Color
Gray
Material
Plastic
Length
5.04 in
Width
1.2 in
Height
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893958
Zoro #
G214898179
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.04 in
Width
1.2 in
Height
2.6 in
Depth
0.9 in

Details

Color
Gray
Material
Plastic
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Device Supported
Smartphone, Tablet
Maximum Load Capacity
2.20 lb
Features
Landscape/Portrait Mounting
Durability
Break Resistant
Mount Pattern
Universal
Item
Wall Mount

Description

Visioclip Tablet Wall Dock is a universal wall mount that holds tablets or smartphones for a space-saving solution. Secure, stable operation avoids wobbling devices with a maximum capacity of 2.2 lb. Clips hold devices with a thickness up to 2/5''. Mount design lets you easily insert and remove your device and is suitable as a charging station for smartphones. Versatile clips attach in portrait or landscape format. Integrated hooks prevent the mount from breaking to enhance longevity. Space-saving, simple construction blends into any environment and is perfect for smart home applications. Drill or glue clips to the wall for precise attachment using the installation plates and drilling template.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.