
VARICOLOR 5-Compartment Stackable Plastic Letter Tray Set, Letter to Folio Size, Anthracite Gray
Mfr # 770557
Zoro # G415511174
product price: $44.72
/eaKey Features
Depth
13.23 in
Height
2.91 in
Material
Plastic
Width
10.39 in
Color
Anthracite Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770557
Zoro #
G415511174
UPC #
-
Country of Origin
Poland
Dimensions
Depth
13.23 in
Height
2.91 in
Width
10.39 in
Details
Item
Horizontal & Stacking Desktop Document Racks & Sorters
Material
Plastic
Color
Anthracite Gray
Description
The VARICOLOR Stackable Letter Tray Set from DURABLE is a versatile storage solution that streamlines your organization and productivity. The five color-coded trays keep all your essential documents neatly organized, whether it's paperwork, files, mail, brochures, notepads, important documents and more. Maintaining a clutter-free workspace is effortless - simply place it directly on your desktop to ensure essential paperwork is always within reach. For those seeking even greater space optimization, stack multiple units together - they can be stacked either vertically or staggered. Alternatively, seamlessly integrate them into standard office storage cabinets, sideboards, and bookcases for a streamlined and organized workspace. Crafted with premium, long-lasting plastic, VARICOLOR is designed to stand the test of time, making it the perfect solution for high-traffic environments where document handling is frequent. This VARICOLOR Stackable Letter Tray Set is Blue Angel certified, a globally recognized standard. Awarded by the German government, Blue Angel certification ensures that this item meets rigorous criteria for sustainability, health, and performance. By choosing this product, you're supporting responsible manufacturing practices Each tray has a colorful cut out so you can easily locate and grasp your files. The anti-slip base pads provide stability and protection, preventing slips and desktop scratches. VARICOLOR is the perfect solution for a wide range of environments, ideal for organizing documents in offices, schools, restaurants, hotel front desks, retail stores, banks, hospitals, maintenance offices, legal offices, senior living homes, warehouses, manufacturing, industrial settings, and even at home. For over 100 years, DURABLE has been synonymous with quality, design, and functionality. As an international workplace expert with German roots, we create reliable products built to last. Our commitment to sustainability is embodied by our RETHINK mindset, integrating the four R's Refuse, Reduce, Reuse, Recycle into every aspect of our process. Continuing this legacy, DURABLE aims to lead with purpose and responsibility, crafting solutions with lasting value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.