
VARIO Document Holder, 10 Panels 15.5 x 6.5 x 10.75, Black Borders
Mfr # 552201
Zoro # G923333060
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Desktop
Rack Style
Desktop
Sheet Size
Letter
Width
15-1/2 in
Material
Metal, Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
552201
Zoro #
G923333060
UPC #
616528901783
Country of Origin
Germany
Dimensions
Sheet Size
Letter
Width
15-1/2 in
Height
10-3/4 in
Depth
6-1/2 in
Details
Item
Document Holder
Mounting Style
Desktop
Rack Style
Desktop
Material
Metal, Polypropylene
Sheet Capacity
20
Standards
TAA Compliant
Number of Compartments
10
Color
Black
Description
Organize and quickly access frequently used documents with the VARIO 10-Panel Desktop Reference System from DURABLE. This German-designed organizational powerhouse is meticulously crafted for anyone seeking unparalleled efficiency. Made with German precision, this reference display system is a testament to quality, ensuring lasting durability. Say goodbye to flimsy alternatives and embrace the reliability of VARIO. Experience efficiency at your fingertips with easy-load, glare-free, and scratch-resistant pockets. Each high-quality sleeve is engineered to keep your paperwork crease and tear-free, even with frequent handling. The powder-coated steel base and non-slip grip also provide a stable foundation that stands up to heavy use. With 10 pockets capable of displaying up to 20 letter-size sheets, VARIO is the go-to solution for organizing schedules, SOPs, directories, class lists, instructions, charts, maps, emergency numbers, menus, team rosters - any frequently referenced paperwork. The perfect solution for high-traffic areas like lobbies, front desks, conference centers, warehouses and more, VARIO seamlessly integrates into your workspace. your documents with the 10 snap-on tabs. For over 100 years, DURABLE has been synonymous with quality, design, and functionality. As a testament to this legacy, DURABLE products combine innovative design with a wealth of experience. Trust in a brand that understands the importance of organization for enhancing productivity. Bring order to your daily routine and make referencing crucial information a breeze. Choose VARIO for an organized, streamlined, and optimized workspace. Choose DURABLE and experience the difference that quality and innovation can make.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.