Zoro Homepage

Wallpaper Duraframe, Adhesive Strip, PK6

  • Mfr # 400501

  • Zoro # G507141289


product price: $22.69
/pk 6, $3.78/ea

Key Features

Material
Plastic
Width
9.5
Size
8-1/2" x 11"
Depth
0.13
Height
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400501
Zoro #
G507141289
UPC #
-
Country of Origin
Poland

Dimensions

Width
9.5
Size
8-1/2" x 11"
Depth
0.13
Height
12

Details

Item
Signage
Color
Black
Material
Plastic

Description

Wallpaper Duraframe,Adhesive Strip, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.