
Sherpa Wall-Mount Reference System, 10 Gray Panels, Letter, Assorted Borders (Discontinued)
- Mfr # 616528501761
- Zoro # G7194349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616528501761
Zoro #
G7194349
UPC #
616528501761
Country of Origin
Germany
Dimensions
Size
Letter
Details
Item
Wall Mount System,10 Panels,10x4 x13.5
Color
Gray
Material
Polypropylene
Number of Compartments
10
Product Type
Wall Mount System,10 Panels,10x4 x13.5
Capacity
20 Sheets
Features
Snap-On Index Tabs
Weight
2.247 lbs
Description
Wall Mount System,10 Panels,10x4 x13.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.