Shop DURABLE OFFICE PRODUCTS
See all product information
Create Account
Tablet Holder Table Stand, 7-13" Tablets
Mfr # 893023
Zoro # G7320420
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Acrylonitrile Butadiene Styrene (ABS), Steel, Aluminum
Features
Flexible, Locking Mechanism, 360° Rotation, Tilt, Anti-theft, Cable Management
Width
6.1"
Height
9.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 893023
- Zoro #
- G7320420
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 6.1"
- Height
- 9.5"
- Depth
- 7.2"
Details
- Item
- Tablet Holder Table Stand,7-13" Tablets
- Color
- Silver
- Material
- Acrylonitrile Butadiene Styrene (ABS), Steel, Aluminum
- Features
- Flexible, Locking Mechanism, 360° Rotation, Tilt, Anti-theft, Cable Management
- Product Type
- Tablet PC Holder
Description
Tablet Holder Table Stand,7-13 In. Tablets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.