Emergency Telephone, Steel, Extreme Cold
- Mfr # 396-003
- Zoro # G1980391
product price:Â
$
1,469.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Features
The Model 396-00X is Considered to be Type 3R Weatherproof Compliant when Installed in a Gai-Tronics Surface Mount Enclosure, Free-Standing Stanchion, Wall Mount Stanchion or Simply Recessed into an Existing Wall
Volume Control
Yes
Number of Lines
1
Includes
Line Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396-003
- Zoro #
- G1980391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Height
- 12 in
- Overall Width
- 10 in
- Fits Chest Size
- The Model 396-00X is Considered to be Type 3R Weatherproof Compliant when Installed in a Gai-Tronics Surface Mount Enclosure, Free-Standing Stanchion, Wall Mount Stanchion or Simply Recessed into an Existing Wall
Description
Emergency Telephone, Color Silver, Includes Line Cord, Material Stainless Steel, Mounting Location Surface, Product Type Emergency Call Boxes, Features The Model 396-00X is Considered to be Type 3R Weatherproof Compliant when Installed in a Gai-Tronics Surface Mount Enclosure, Free-Standing Stanchion, Wall Mount Stanchion or Simply Recessed into an Existing Wall, Minimum Operating Temperature -40 Degrees F, Overall Depth 2 3/8 in, Overall Height 12 in, Overall Width 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.