1341-110 Rear Wheel Hubs - Suzuki Quad Racer 500 1987-1990 26 Spline 4 x 110 mm

  • Mfr # 1341/110

  • Zoro # G816043748


product price:  $248.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1341/110
Zoro #
G816043748
UPC #
705548277180
Country of Origin
United States

Description

DuraBlue has brought you the most innovative wheel hubs on the market. They have perfected fiber-reinforced aluminum wheel hubs with an exclusive cast around steel insert for superior spline wear and strength. No other aluminum wheel hubs on the market can hold up to these hubs because they have aluminum splines which wear out very easily. DuraBlue Fiber Reinforced wheel hubs are the best choice for competitive riding where reliability and strength are a must! Features -Rear Wheel Hubs - Suzuki Quad Racer 500 1987-1990 26 Spline 4 x 110 mm Specifications Material: - Aluminum Finish: - Natural - Dimension: 5 L x 4 H x 4 W - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.