1341-110x Extended Rear Wheel Hubs - Suzuki Quad Racer 500 1987-1990 26 Spline 4 x 110 mm Plus 1 in.

  • Mfr # 1341/110x
  • Zoro # G704035831
product price: 
$
303.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1341/110x
Zoro #
G704035831
UPC #
705548277203
Country of Origin
United States

Description

DuraBlue has brought you the most innovative wheel hubs on the market. They have perfected fiber-reinforced aluminum wheel hubs with an exclusive "cast around" steel insert for superior spline wear and strength. No other aluminum wheel hubs on the market can hold up to these hubs, because they have aluminum splines, which wear out very easily. DuraBlue Fiber Reinforced wheel hubs are the best choice for competitive riding, where reliability and strength are a must!

Features
  • Extended Rear Wheel Hubs - Suzuki Quad Racer 500 1987-1990 26 Spline 4 x 110 mm Plus 1 in.
Specifications
    Material:
  • Aluminum Finish:
  • Natural
  • Dimension: 5" L x 4" H x 4" W
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews