Shop DURABLUE

1340-110 Rear Wheel Hubs - Yamaha Raptor 700 2006-2015 24 Spline 4 x 110 mm

  • Mfr # 1340/110
  • Zoro # G804035700

product price: 
$
284.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1340/110
Zoro #
G804035700
UPC #
705548277234
Country of Origin
United States

Description

DuraBlue has brought you the most innovative wheel hubs on the market. They have perfected fiber-reinforced aluminum wheel hubs with an exclusive "cast around" steel insert for superior spline wear and strength. No other aluminum wheel hubs on the market can hold up to these hubs, because they have aluminum splines, which wear out very easily. DuraBlue Fiber Reinforced wheel hubs are the best choice for competitive riding, where reliability and strength are a must!

Features
  • Rear Wheel Hubs - Yamaha Raptor 700 2006-2015 24 Spline 4 x 110 mm
Specifications
    Material:
  • Aluminum Finish:
  • Natural
  • Dimension: 5" L x 4" H x 4" W
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.