Shop DURABLUE

20-0020 Axle End Nut - 20 x 1.5 mm

  • Mfr # 20-0020
  • Zoro # G704084105

product price: 
$
35.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-0020
Zoro #
G704084105
UPC #
705548277524
Country of Origin
United States

Description

The new DuraBlue "Bullet Axle Nut Series" provides the flash you want and the weight savings you're looking for! Gives your ride a more finished look. Think they may not be strong enough They broke a 150 ft/lb. torque wrench trying to strip one of these nuts on the end of an axle. You can be confident they will work for you as well. Expect a five pound weight loss if you change all the nuts.

Features
  • Replaces standard castle nuts
  • Extremely lightweight
  • Protects threads on the end of the axle
  • Adds a professional look to your ATV
  • Heat treated aluminum as strong as steel
  • Axle End Nut - 20 x 1.5 mm
Specifications
  • Dimension: 5" L x 4" H x 4" W
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.