Shop DURABLUE
Create Account
20-1818r 2 Piece Axle End Nut Alum Bullet - 18 x 1.5 mm Red Anodize
- Mfr # 20-1818r
- Zoro # G804084234
product price:Â
$
75.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1818r
- Zoro #
- G804084234
- UPC #
- 705548277593
- Country of Origin
- United States
Description
The new DuraBlue "Bullet Axle Nut Series" provides the flash you want and the weight savings you're looking for! Gives your ride a more finished look. Think they may not be strong enough They broke a 150 ft/lb. torque wrench trying to strip one of these nuts on the end of an axle. You can be confident they will work for you as well. Expect a five pound weight loss if you change all the nuts.
Features- Replaces standard castle nuts
- Extremely lightweight
- Protects threads on the end of the axle
- Adds a professional look to your ATV
- Heat treated aluminum as strong as steel
- 2 Piece
- Axle End Nut Alum Bullet - 18 x 1.5 mm Red Anodize
- Dimension: 5" L x 4" H x 4" W
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.