Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Durable 481423 Info Sign Duo Floor Sign Stand For Letter-Size Inserts 44-1/2 High

  • Mfr # 481423

  • Zoro # G103981982


product price: $394.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481423
Zoro #
G103981982
UPC #
616528400620
Country of Origin
Germany

Description

VISIFIX duo business card file boasts side-by-side rotary files for an impressive 800-card maximum capacity. Rotation mechanism keeps the viewed card in place and large ergonomic knobs have cushioned inserts.
  • Color: Black.
  • For use with: VISIFIX Replacement Sleeves (241819).
  • For Card Size: 2 7/8 x 4 1/8.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Card Holder Type: Open Rotary Business/Address Card File.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Number of A-Z Guides: 25.
  • Card Capacity: 800.
  • Type: Card Holders-Open Rotary Business/Address Card File.
  • Material: Plastic.
  • Total Recycled Content Percent: 0 %.
  • Width: 12 7/8".
  • Height: 8 1/16".
  • Depth: 7 1/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.