Zoro Homepage

Durable 554100 Sherpa Wall-Mount Reference System 10 Panels 10 x 4 x 13-1/2

  • Mfr # 554100

  • Zoro # G803981961


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554100
Zoro #
G803981961
UPC #
616528501761
Country of Origin
Germany

Description

Panel holder easily adjusts to portrait or landscape position to mix horizontal and vertical pages. Can be used on desk or wall. 10 glare-free panels display up to 20 documents.
  • Type: Catalog Reference Racks.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Mounting: Wall or Desk.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Height: 16 1/2".
  • Depth: 15 1/8".
  • Width: 21 1/4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.