Zoro Homepage

Durable 554200 Sherpa Reference Desk System 10 Panels 10 x 5-5/8 x 13-7/8

  • Mfr # 554200

  • Zoro # G003954871


product price: $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554200
Zoro #
G003954871
UPC #
616528501778
Country of Origin
Germany

Description

Expand by adding systems side by side.
  • Rack Features: Snap-On Index Tabs.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Compartment Material: Polypropylene.
  • Mounting: Wall.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Compartment Capacity: 20 Sheets.
  • Compartment Types: Double-Sided Letter Panels.
  • Base/Frame Color: Gray.
  • Compartment Color: Clear.
  • Type: Catalog Reference Racks.
  • Number of Compartments: 10.
  • Rack Style: Reference.
  • Border Color(s): Gray.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.