Zoro Homepage

Durable 561201 InstaView Desktop Reference System with Black Borders 10 Panels

  • Mfr # 561201

  • Zoro # G603981932


product price: $92.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561201
Zoro #
G603981932
UPC #
616528501051
Country of Origin
Poland

Description

Affordable solution for keeping frequently used reference documents at your fingertips. Consists of 10 panels (20 viewing sides) with rugged outer frames 5 snap-on tabs a panel holder a wire desk stand and two snap-on connectors.
  • For use with: InstaView Unit.
  • Rack Features: 5 Snap-On Tabs Extension Connectors Non-Glare Panels.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Compartment Material: Polypropylene.
  • Mounting: Desktop.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Compartment Capacity: 20 Sheets.
  • Compartment Types: Double-Sided Letter.
  • Type: Catalog Reference Racks.
  • Number of Compartments: 10.
  • Rack Style: Reference.
  • Border Color(s): Assorted.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.