Zoro Homepage

Durable Anti-Slip Tape, 4 x 60 in. - Black

  • Mfr # 825R4BK

  • Zoro # G315835516


product price: $71.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825R4BK
Zoro #
G315835516
UPC #
847928008325
Country of Origin
United States

Description

Durable corporation provide the highest quality services to clients with genuine care and respect for the clients we serve. Our commitments start when we provide the widest selection of products which are affordable value. Provides excellent non-skid footing in areas where grease water and liquids accumulate on floors. Features -Slip resistant -High traction -Pressure sensitive backed -Grit surface -Meets OSHA standards for a variety of safety requirements Specifications - Color: Black - Size: 4 W x 60 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.