This item is Discontinued.

Zoro Select 9-3/4" Analog Thermohygrometer Wall Clock, White B61700-0600

9-3/4" Analog Thermohygrometer Wall Clock, White (Discontinued)

  • Mfr # B61700-0600
  • Zoro # G4706091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B61700-0600
Zoro #
G4706091
UPC #
-
Country of Origin
China

Dimensions

Width
10-1/2"
Height
10-1/2"
Face Dia.
8 3/4 in
Overall Dia.
9 3/4 in
Depth
1 1/2 in
Battery Size
AA
Overall Depth
1 1/2 in
Face Diameter
9 in
Overall Diameter
10 1/2 in

Details

Item
Analog Clock
Display Type
Arabic
Shape
Round
Color
White
Basic Power Source
Battery
Power Source
Battery
Case Color
White
Frame Color
White
Mount
wall
Face Color
White
Case Material
Plastic
Digital/Analog
Analog
Specific Power Source
(1) AA Battery
Clock Movement Type
Manual
Lens Material
Impact-Resistant Plastic
Features
-20 Degrees to 230 Degrees F
Time Format
12 Hour
Time Adjustment
Auto Set DST, Manual
Battery Backup
Yes
Product Type
Analog Clock

Description

Thermohygrometer Clock, Analog, Features Thermometer, Hygrometer, -20 to 230 F, Round Shape, Overall Dia. (In.) 9.75, Face Dia. (In.) 8.75, Case Color White, Case Material Plastic, Operates On 1AA, Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.