Alcohol Proof Ethyl Alcohol Hydrometer
Mfr # B61807-4600
Zoro # G3042466
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Scale
% Ethyl Alcohol
Scale Divisions
0.20%
Range
105/125%
Application
Ethyl Alcohol Proof
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61807-4600
Zoro #
G3042466
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Overall Height
12 in
Overall Width
11 3/4 in
Details
Item
Alcoholometer
Scale
% Ethyl Alcohol
Scale Divisions
0.20%
Range
105/125%
Application
Ethyl Alcohol Proof
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.2%
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Hydrometer Internal Revenue Code
M
Product Type
Alcoholometer
Scale Type
Alcohol Proof Plain Form
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Description
Hydrometer, Scale Proof, Scale Divisions 0.2, Range 105/125, Length 305mm , Application Ethyl Alcohol, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.