API ASTM Certified Hydrometer
Mfr # B61898-0000
Zoro # G3042895
product price: $697.99
/ea
Free Shipping & Returns
Key Features
Scale
API ASTM
Scale Divisions
0.1 Degrees
Range
19/31 Degrees
Application
API ASTM
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61898-0000
Zoro #
G3042895
UPC #
-
Country of Origin
China
Dimensions
Length
330 mm
Overall Width
13 in
Overall Height
13 in
Details
Item
API Hydrometer
Scale
API ASTM
Scale Divisions
0.1 Degrees
Range
19/31 Degrees
Application
API ASTM
Material
Ballast, Glass
Standards
ASTM 3H, NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.1 Degrees
Calibration Increments
20, 25, 30 Degrees
Hydrometer Solution Temp.
60 Degrees F
Product Type
API Hydrometer
Sample Temperature - Minimum
60 Degrees F
Features
0 to 150 Degrees F Thermometer
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Scale Type
API ASTM Plain Form
Description
Hydrometer, Scale API ASTM, Scale Divisions 0.1, Range 19/31, Length 330mm , Application Api Astm, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.