Calcium Chloride Salometers
Mfr # B61809-0300
Zoro # G5199844
product price: $34.29
/eaKey Features
Scale
Calcium Chloride
Scale Divisions
1%
Range
0/120% Saturation
Application
% Saturation Calcium Chloride by Weight
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61809-0300
Zoro #
G5199844
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Height
12 in
Overall Width
11 3/4 in
Details
Item
Hydrometer
Scale
Calcium Chloride
Scale Divisions
1%
Range
0/120% Saturation
Application
% Saturation Calcium Chloride by Weight
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-1%
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Hydrometer
Scale Type
Salt Brine (Calcium Chloride) by Saturation
Sample Temperature - Minimum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Description
Hydrometer, Scale Calcium Chloride, Scale Divisions 1 Percent, Range 0/120 Percent Saturation, Length 300mm , Application Calcium Chloride, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.