Combined Form Hydrometer, 39/51
Mfr # B61822-0400
Zoro # G0555409
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Scale
Brix Sugar Scale
Scale Divisions
0.1 Degrees
Range
39/51 Degrees
Application
Sugar
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61822-0400
Zoro #
G0555409
UPC #
-
Country of Origin
China
Dimensions
Length
381 mm
Overall Width
15 in
Overall Height
15 in
Details
Item
Brix Hydrometer
Scale
Brix Sugar Scale
Scale Divisions
0.1 Degrees
Range
39/51 Degrees
Application
Sugar
Material
Ballast, Glass
Standards
NIST
Temp. Range
0 Degrees to 50 Degrees C
Accuracy
+/-0.1 Degrees
Hydrometer Solution Temp.
20 Degrees C
Product Type
Brix Hydrometer
Features
0 / 50 Degrees C Thermometer
Sample Temperature - Maximum
50 Degrees C
Scale Type
Brix Combined Form
Calibration Solution Temperature
20 Degrees C
Sample Temperature - Minimum
0 Degrees C
Description
Combined Form Hydrometer, Scale Brix Sugar Scale, Scale Divisions 0.1, Range 39/51, Length 381mm, Temp. Range 0 to 50 Degrees C, Application Sugar, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.