Draft Survey Hydrometer
Mfr # B61809-0500
Zoro # G3042396
product price: $73.49
/eaKey Features
Scale
Apparent Density
Scale Divisions
0.0005 kg/L
Range
0.990/1.040 kg/L
Application
Draft Survey
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61809-0500
Zoro #
G3042396
UPC #
-
Country of Origin
United States
Dimensions
Length
330 mm
Overall Width
13 in
Overall Height
13 in
Details
Item
Hydrometer
Scale
Apparent Density
Scale Divisions
0.0005 kg/L
Range
0.990/1.040 kg/L
Application
Draft Survey
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.0005 kg/L
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Hydrometer
Sample Temperature - Minimum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Scale Type
Apparent Density
Sample Temperature - Maximum
60 Degrees F
Description
Hydrometer, Scale Draft Survey, Scale Divisions 0.0005, Range 0.990/1.040 Kg/L, Length 330Mm , Application Draft Survey, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.