Hydrometer Batt, Range1.15/1.3Specgravity
Mfr # B61809-0200
Zoro # G4152827
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Scale
specific gravity
Scale Divisions
0.005
Range
1.150/1.300
Application
Battery Acid
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61809-0200
Zoro #
G4152827
UPC #
-
Country of Origin
United States
Dimensions
Length
165 mm
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.005
Range
1.150/1.300
Application
Battery Acid
Material
Ballast, Glass
Standards
NIST
Temp. Range
77 Degrees to 77 Degrees F
Accuracy
+/-0.005
Hydrometer Solution Temp.
77 Degrees F
Product Type
Specific Gravity Hydrometer
Sample Temperature - Maximum
77 Degrees F
Sample Temperature - Minimum
77 Degrees F
Scale Type
Specific Gravity Plain Form
Calibration Solution Temperature
77 Degrees F
Description
Battery Hydrometer, Scale Divisions 0.005, Range 1.150/1.300, Length 6-1/2 In, Temp. Range 77 to 77 Degrees F, For Determining the Specific Gravity of Battery Acid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.