Hydrometer, Baume, 9/21
Mfr # B61800-0800
Zoro # G7972955
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Scale
Baume
Scale Divisions
0.2 Degrees
Range
9/21 Degrees
Material
Plastic
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61800-0800
Zoro #
G7972955
UPC #
-
Country of Origin
United States
Dimensions
Length
255 mm
Overall Height
10 in
Overall Width
10 in
Details
Item
Specific Gravity Hydrometer
Scale
Baume
Scale Divisions
0.2 Degrees
Range
9/21 Degrees
Material
Plastic
Standards
NIST
Accuracy
+/-0.2 Degrees
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Specific Gravity Hydrometer
Scale Type
Baume Plain Form
Calibration Solution Temperature
60 Degrees F
Description
Hydrometer, Scale Baume, Scale Divisions 0.2, Range 9/21, Length 255mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.