Hydrometer Baume, Range 9/21
Mfr # B61804-0100
Zoro # G4051485
product price: $26.79
/eaKey Features
Scale
Baume
Scale Divisions
0.1 Degrees
Range
9/21 Degrees
Material
Ballast, Glass
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61804-0100
Zoro #
G4051485
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
12 in
Details
Item
Hydrometer
Scale
Baume
Scale Divisions
0.1 Degrees
Range
9/21 Degrees
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.1 Degrees
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Hydrometer
Scale Type
Baume
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Maximum
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Description
Baume Hydrometer, Scale Divisions 0.1, Range 21-Sep, Length 12 In, Temp. Range 60 to 60 Degrees F, For Liquids Heavier Than Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.