Hydrometer, Brix, 0/35
Mfr # B61800-1100
Zoro # G8226206
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Scale
Brix Sugar Scale
Scale Divisions
0.5 Degrees
Range
0/35 Degrees
Material
Ballast, Plastic
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61800-1100
Zoro #
G8226206
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
12 in
Details
Item
Brix Hydrometer
Scale
Brix Sugar Scale
Scale Divisions
0.5 Degrees
Range
0/35 Degrees
Material
Ballast, Plastic
Standards
NIST
Accuracy
+/-0.5 Degrees
Hydrometer Solution Temp.
20 Degrees C
Product Type
Brix Hydrometer
Scale Type
Brix Plain Form
Calibration Solution Temperature
20 Degrees C
Description
Hydrometer, Scale Brix, Scale Divisions 0.5, Range 0/35, Length 300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.