Hydrometer, Salt Brine, 10/100
Mfr # B61800-0600
Zoro # G8529281
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Scale
Salt Brine by Saturation
Scale Divisions
0.01
Range
10/100%
Material
Ballast, Plastic
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61800-0600
Zoro #
G8529281
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Height
12 in
Overall Width
11 3/4 in
Details
Item
Salt Brine Hydrometer
Scale
Salt Brine by Saturation
Scale Divisions
0.01
Range
10/100%
Material
Ballast, Plastic
Standards
NIST
Accuracy
+/-1%
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Salt Brine Hydrometer
Calibration Solution Temperature
60 Degrees F
Scale Type
Salt Brine (Sodium Chloride) by Saturation
Description
Hydrometer, Scale Salt Brine, Scale Divisions 0.01, Range 10/100 Percent, Length 300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.