Hydrometer, Scale Calcium Chloride
Mfr # B61809-0400
Zoro # G3042405
product price: $38.39
/eaKey Features
Scale
Calcium Chloride
Scale Divisions
0.002
Range
1.000/1.280
Application
Specific Gravity
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61809-0400
Zoro #
G3042405
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Height
12 in
Overall Width
11 3/4 in
Details
Item
Hydrometer
Scale
Calcium Chloride
Scale Divisions
0.002
Range
1.000/1.280
Application
Specific Gravity
Material
Ballast, Glass
Standards
NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.002
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Hydrometer
Scale Type
Calcium Chloride
Sample Temperature - Maximum
60 Degrees F
Sample Temperature - Minimum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Description
Hydrometer, Scale Calcium Chloride, Scale Divisions 0.002, Range 1.000/1.280, Length 300mm, Temp. Range 60 to 60 Degrees F, Accuracy +/-0.002, Hydrometer Solution Temp. 60 Degrees F/15 Degrees C, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.