Hydrometer Soil .995-1.038 Specific G 2
Mfr # B61891-3100
Zoro # G4641341
product price: $53.99
/eaKey Features
Scale
specific gravity
Scale Divisions
0.001
Range
0.995/1.038
Application
Soil Analysis ASTM
Material
Ballast, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B61891-3100
Zoro #
G4641341
UPC #
-
Country of Origin
China
Dimensions
Length
280 mm
Overall Width
11 in
Overall Height
11 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
0.995/1.038
Application
Soil Analysis ASTM
Material
Ballast, Glass
Standards
ASTM 151H, NIST
Temp. Range
60 Degrees to 60 Degrees F
Accuracy
+/-0.001
Hydrometer Solution Temp.
68 Degrees F
Product Type
Specific Gravity Hydrometer
Sample Temperature - Maximum
60 Degrees F
Calibration Solution Temperature
68 Degrees F
Sample Temperature - Minimum
60 Degrees F
Scale Type
ASTM Specific Gravity Plain Form
Description
Hydrometer, Scale specific gravity, Scale Divisions 0.001, Range 0.995/1.038, Length 280mm, Temp. Range 60 to 60 Degrees F, Application Soil Analysis, Standards NIST and ASTM 151H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.